Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 3/0, 1/2", 90 deg., PK10
Mfr # 5957-010HL
Zoro # G0685881
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 1/2" Stud Size
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5957-010HL
- Zoro # G0685881
- UPC # 017378595793
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,3/0,1/2",90 deg.,PK10 |
Gauge | 3/0 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 1/2" Stud Size |
Standards | cUL; RoHS |
Type | MAX Tube 90 Degrees Bent Lug |
Description
Copper Lug,3/0,1/2",90 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 8 oz. (2-008-9)
- ILC Replacement for KOHLER 17-098-05S STARTER (17-098-05S STARTER)
- MILTON INDUSTRIES Dual Head Chuck for Inflator Gage (500-4)
- STALWART Stalwart 75-PT1007 Digital Tire Air Pressure Gauge - Red (75-PT1007)
- QUICKCABLE Battery Tray, L16/Gc2 3 Battery (120221-001)
- QUICKCABLE Nut, 9/25 In, Copper, PK25 (6701T)
- QUICKCABLE Battery Cable, 4Gauge, 20" (7020-001)
- QUICKCABLE Battery Bolt, Side Terminal, Steel, PK25 (6703-525-025)
- QUICKCABLE SB Connector, Lockout (126206-001)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK50 (5954-050F)
- GROTE Battery Clamps, 50 Amp, Black/Red, Pair (84-5000)
- Quickcable Automotive Battery Terminal Components & Parts