Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2/0, 5/16", PK50
Mfr # 5956-050E
Zoro # G0685997
product price: $90.79
/pk 50, $1.82/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp/Solder
- Type MAX Tube Straight Lug
- Features Seamless construction; 5/16" Stud Size
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5956-050E
- Zoro # G0685997
- UPC # 017378259565
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2/0,5/16",PK50 |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube Straight Lug |
Features | Seamless construction; 5/16" Stud Size |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Description
Copper Lug,2/0,5/16",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M060247 (M060247)
- SUNBELT Gasket, Carburetor Bowl 0.05" x1.9" x1.9" (A-B1SB3541)
- MITYVAC Hose Assembly (MVA575)
- A & I PRODUCTS Complete Shield W/Brgs 42" x5" x5" (A-BP5F04121FF)
- QUICKCABLE Single Point, Large Base, 5/16", Black (509696-001)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK50 (105723-050R)
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 (5955-010EL)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- QUICKCABLE Contact, Solder Type, 4and 2 AWG, PK5 (121105-525-005)
- QUICKCABLE Fusion Thimble, 1 ga. (214904-001)
- Quickcable Automotive Battery Terminal Components & Parts