Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2/0, 5/16", PK10
Mfr # 5956-010E
Zoro # G0686152
product price: $17.95
/pk 10, $1.80/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
- Type MAX Tube Straight Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5956-010E
- Zoro # G0686152
- UPC # 017378595625
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2/0,5/16",PK10 |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Type | MAX Tube Straight Lug |
Features | Seamless construction; 5/16" Stud Size |
Description
Copper Lug,2/0,5/16 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 5 ft. L 8 outlets PC Battery Backup Black 890 J (SE450G1)
- MAIN FILTER FLEETGUARD HF6707 Replacement/Interchange Spin-On Filter (MF0058074)
- DONALDSON STACK CAP (P270534)
- TECNIQ Amber Mini Surface Pc Sidemarker Clr Lens 5" Wire (TQ S38-ACG0-1)
- QUICKCABLE Hold Down, 1/4" X 12", J Kit, PK25 (302112-025)
- QUICKCABLE Harness, 3-Battery, 14-3/4" (7704-001)
- QUICKCABLE Black Top Post Straight Clamp, 4 Ga (5722-2001B)
- QUICKCABLE Battery Box, Black, 10-63/64" Lx7-39/64" W (120170-360-001)
- QUICKCABLE SB Lock Box, PK5 (126207-005)
- QUICKCABLE Strap Lug-To-Lug 4 Gauge, 18", PK25 (7404-025)
- TECTRAN Stud Nut---Stainless Steel (34173)
- Quickcable Automotive Battery Equipment