Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2/0, 3/8", 90 deg., PK10
Mfr # 5956-010FL
Zoro # G0685979
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 3/8" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5956-010FL
- Zoro # G0685979
- UPC # 017378595663
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2/0,3/8",90 deg.,PK10 |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 3/8" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Type | MAX Tube 90 Degrees Bent Lug |
Description
Copper Lug,2/0,3/8",90 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP White Glazing Compound 1 gal (7079812019)
- FLOJET Water Booster System - 40psi - 4.5GPM - 24V (02840300A)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Motorcycle Powersports ATV UTV (MAX3931824)
- INTERSTATE PNEUMATICS Straight-In Dual Foot 6 'T' Lock Chuck 1/4 Inch FPT (T08)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK25 (5737-025R)
- QUICKCABLE Hold Down, 1/4" X 12", J Kit, PK25 (302112-025)
- QUICKCABLE Single Point, Large Base, 5/16", Black (509696-001)
- QUICKCABLE Flag Crimp, Neg, 2 Gauge, PK5 (4302-005N)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- QUICKCABLE Battery Hold Down, 5-1/2 to 9 In (302102-525-001)
- QUICKCABLE Contact, Solder Type, 4and 2 AWG, PK5 (121105-525-005)
- Quickcable Automotive Battery Terminal Components & Parts