Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2/0, 1/4", PK50
Mfr # 5956-050D
Zoro # G0685942
product price: $80.99
/pk 50, $1.62/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp/Solder
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5956-050D
- Zoro # G0685942
- UPC # 017378147886
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2/0,1/4",PK50 |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Features | Seamless construction; 1/4" Stud Size |
Description
Copper Lug,2/0,1/4",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Valve Asy-Pressure Relief, Cm3461 (CM3461)
- EMPIRE INDUSTRIES Split Ring Imp S/S 1/2" (41SSI0050)
- GATES Radiator Coolant Hose, 24848 (24848)
- OTC Recieving Tube (222304)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Battery Cable, 2 ga., Solid, 60V, PVC, Blk (200104-396-025)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- QUICKCABLE Harness, 2-Battery, 14" (7755-001)
- QUICKCABLE Battery Post Shims, PK100 (850115-100)
- VELVAC Straight Battery Terminal 2/0 Ga Neg (057053)
- Quickcable Automotive Battery Equipment