Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2/0, 1/4", 45 deg., PK10
Mfr # 5956-010DV
Zoro # G0686207
product price: $25.45
/pk 10, $2.55/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 1/4" Stud Size
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5956-010DV
- Zoro # G0686207
- UPC # 017378925873
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2/0,1/4",45 deg.,PK10 |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 1/4" Stud Size |
Standards | cUL; RoHS |
Type | MAX Tube 45 Degrees Bent Lug |
Description
Copper Lug,2/0,1/4",45 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PBC35519 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35519)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 10.0 oz. (I7100)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK50 (5954-050F)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200106-396-025)
- QUICKCABLE Copper Lug, 2/0, 3/8", 90 deg., PK10 (5956-010FL)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- PROTO Connector Plier (J253G)
- Quickcable Automotive Battery Terminal Components & Parts