Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2 Ga, 1/2", PK10
Mfr # 5953-010H
Zoro # G0685367
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 1/2" Stud Size
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5953-010H
- Zoro # G0685367
- UPC # 017378595632
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2 Ga,1/2",PK10 |
Gauge | 2 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 1/2" Stud Size |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Copper Lug,2 Ga,1/2",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber (9815)
- SKF Shaft Seal, 2-3/8 x 3-1/8 x 3/8", CRW1, Nitrile (23646)
- WIX FILTERS Wix 57082XP Engine Oil Filter (57082XP)
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 44N (10lbf) (C3-810)
- QUICKCABLE High Capacity Intercell, 3-3/4", PK5 (215025-005)
- QUICKCABLE Military Terminal, 2 to 1/0ga, Lead, PK2 (5568-360-002)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK5 (3420-005P)
- QUICKCABLE Butt Splice, Copper, 2/0, PK10 (6655-010)
- QUICKCABLE Small Battery Tray (302120-001)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- Quickcable Automotive Battery Terminal Components & Parts