Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2 Ga, 1/2", 45 deg., PK50
Mfr # 5953-050HV
Zoro # G0685148
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 1/2" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5953-050HV
- Zoro # G0685148
- UPC # 017378959533
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2 Ga,1/2",45 deg.,PK50 |
Gauge | 2 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 1/2" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Type | MAX Tube 45 Degrees Bent Lug |
Description
Copper Lug,2 Ga,1/2",45 deg.,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK 1 Gal. Automotive Cleaner Bottle, Clear Blue, Concentrated (VW5)
- US MOTOR WORKS New Water Pump, US8918 (US8918)
- GATES Classical Section Wrapped V-Belt, B62 (B62)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- QUICKCABLE Terminal Protector, Black, 4 Ga, PK5 (5719-005B)
- QUICKCABLE Clamp Crimp, Neg, 2 Gauge, PK5 (4002-005N)
- QUICKCABLE Clamp Crimp, Pos, 4 Gauge, PK5 (4004-005P)
- QUICKCABLE Clamp Crimp, Neg, 6 Gauge, PK5 (4006-005N)
- QUICKCABLE Black Top Post Straight Clamp, 6 Ga, PK5 (5721-005B)
- QUICKCABLE Copper Lug, 2 Ga, 3/8", PK10 (5953-010F)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- Quickcable Automotive Battery Terminal Components & Parts