Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2 Ga, 1/2", 45 deg., PK10
Mfr # 5953-010HV
Zoro # G0685373
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 1/2" Stud Size
- Type MAX Tube 45 Degrees Bent Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5953-010HV
- Zoro # G0685373
- UPC # 017378159537
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2 Ga,1/2",45 deg.,PK10 |
Gauge | 2 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 1/2" Stud Size |
Type | MAX Tube 45 Degrees Bent Lug |
Standards | cUL; RoHS |
Description
Copper Lug,2 Ga,1/2",45 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- ALL SEASON Wiper Blade, Conventional, Rubber, 16" Size (ASV161)
- UFLEX Uflex T71FC Single Cable Rotary Helm (T71FC)
- ILC Replacement for HITACHI S114-817A STARTER (S114-817A STARTER)
- QUICKCABLE Intercell Connector, 5.75", PK5 (215045-005)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- QUICKCABLE Fastcharge Leadhead, 3/0, 60", Red, Lhof1 (213054-001)
- QUICKCABLE Side Post, Rigid Battery Cap, Red, PK50 (501021-050)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK50 (6701-050T)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 4 and 2 ga. (125105-001)
- Quickcable Automotive Battery Equipment