Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1/0, 5/16", PK10
Mfr # 5955-010E
Zoro # G0685662
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
- Features Seamless construction; 5/16" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5955-010E
- Zoro # G0685662
- UPC # 017378595526
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1/0,5/16",PK10 |
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Features | Seamless construction; 5/16" Stud Size |
Type | MAX Tube Straight Lug |
Description
Copper Lug,1/0,5/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING CYLINDER HONE SMALL ENGINE (CTA2300)
- BALDWIN FILTERS Panel Air Element (PA10409)
- CURT Front Mount Hitch w/2" Receiver, 31069 (31069)
- GATES 4230T Coolant Hose (42300135)
- QUICKCABLE Copper Lug, 1/0, 5/16", 45 deg., PK10 (5955-010EV)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5724-360-005B)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Battery Bolt, Side Terminal, Steel, PK25 (6703-525-025)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- Quickcable Automotive Battery Equipment