Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1/0, 5/16", 90 deg., PK10
Mfr # 5955-010EL
Zoro # G0685723
product price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 5/16" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5955-010EL
- Zoro # G0685723
- UPC # 017378595601
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1/0,5/16",90 deg.,PK10 |
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 5/16" Stud Size |
Type | MAX Tube 90 Degrees Bent Lug |
Description
Copper Lug,1/0,5/16 In.,90 deg.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Brass LED Dome Light - 4" Lens (400198-1)
- SPEC-D TUNING 05-12 Nissan Armada Altezza Tail Light Smoke (LT-AMD04G-TM)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- 3M Plastic Sheeting, 12 ft. x 400 ft. (7000028280)
- QUICKCABLE Battery Carrier Strap, w/Hooks, PK10 (120160-010)
- QUICKCABLE Eight Point Post, 1 Cable Kit (509685-001)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK50 (5953-050HV)
- QUICKCABLE Copper Lug, 2/0, 1/4", 45 deg., PK10 (5956-010DV)
- QUICKCABLE Solder Clamp, Pos, 3/0, PK5 (406330-005P)
- QUICKCABLE Post Mold (213900-001)
- QUICKCABLE Clamp Crimp, Neg, 4/0, PK5 (4040-005N)
- Quickcable Automotive Battery Equipment