Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1/0, 3/8", PK10
Mfr # 5955-010F
Zoro # G0685671
product price: $21.79
/pk 10, $2.18/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 3/8" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5955-010F
- Zoro # G0685671
- UPC # 017378595557
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1/0,3/8",PK10 |
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 3/8" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Type | MAX Tube Straight Lug |
Description
Copper Lug,1/0,3/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 16Mm Flush Mount Pre-Wired Led Momentary Switch (Red) (Each) - Chrome (RS-16MM-LEDR)
- MOHAWK Cotton Lube Swab Large Truck, 18 In. (TS-3)
- TAYLOR Traditional Sur-Moor Mooring Buoy - White w/ Blue Reflective Striping (22172)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- QUICKCABLE Splice Extra Length, 1 and 2ga., PK5 (102456-005)
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 (5955-010EL)
- QUICKCABLE Straight Battery Terminal, 1 ga., Pink (4001-525-001U)
- QUICKCABLE Strap, Clamp-To-Lug 2 Gauge, 13" (7103-2001)
- QUICKCABLE Battery Tray, L16/Gc2 3 Battery (120221-001)
- QUICKCABLE Sight Hole Lug, 4Gauge, 3/8", PK5 (8904-005F)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- Quickcable Automotive Battery Equipment