Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1 Ga, 5/16", PK10
Mfr # 5954-010E
Zoro # G0685218
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Features Seamless construction; 5/16" Stud Size
- Type MAX Tube Straight Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5954-010E
- Zoro # G0685218
- UPC # 017378595427
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1 Ga,5/16",PK10 |
Gauge | 1 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Features | Seamless construction; 5/16" Stud Size |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Description
Copper Lug,1 Ga,5/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual Lens Mirror Car Camera (PLCMDVR49)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- TRAILFX TONNO REPLACEMENT COMPONENTS, REAR CLAMP - TRL FX SFT FLD TONN (TFXSTFRC1)
- BALDWIN FILTERS Oil Filter Element, (P7230)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK25 (5747-025R)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- QUICKCABLE Ht Shr Butt Connector, 12-10 ga., PK25 (164480-025)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5745-005R)
- QUICKCABLE Battery Splice, 4/0 AWG, Yellow, PK2 (6840-360-002)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK50 (5956-050E)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 30In L (84-9504)
- Quickcable Automotive Battery Terminal Components & Parts