Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1 Ga, 3/8", 90 deg., PK10
Mfr # 5954-010FL
Zoro # G0685242
product price: $19.29
/pk 10, $1.93/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Crimp/Solder
- Type MAX Tube 90 Degrees Bent Lug
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5954-010FL
- Zoro # G0685242
- UPC # 017378595465
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1 Ga,3/8",90 deg.,PK10 |
Gauge | 1 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube 90 Degrees Bent Lug |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 3/8" Stud Size |
Description
Copper Lug,1 Ga,3/8",90 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Two Sided Lamp, Side Marker, LH, Red/Yellow (G5530)
- EXTREME MAX Extreme Max 5800.2018 Pro Series Adjustable Snowmobile Dolly System (5800.2018)
- TOUGH GUY Air Freshener, Bag, 50 Count Tablets, Ready to Use, Cherry Fragrance (18E905)
- SEA-DOG Flush Mount Flagpole Socket-25degree-1-1/4" ID-316 Stainless Steel (491713-1)
- QUICKCABLE Stud S/T Lug, 2/0, 3/8", PK5 (4920-005F)
- QUICKCABLE Black Top Post Straight Clamp, 6 Ga, PK5 (5721-005B)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", PK50 (5952-050F)
- QUICKCABLE Commercial Battery Box, Mounting Kit (120334-001)
- QUICKCABLE Offset, 2 Post, Red, 120", w/2Lhof23.0, 3/0 (214648-001)
- QUICKCABLE Battery Carrier Strap, PK10 (120155-010)
- DORMAN Battery Terminal (926-497)
- Quickcable Automotive Battery Terminal Components & Parts