Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1 Ga, 1/4", 90 deg., PK10
Mfr # 5954-010DL
Zoro # G0685227
product price: $23.49
/pk 10, $2.35/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Crimp/Solder
- Type MAX Tube 90 Degrees Bent Lug
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5954-010DL
- Zoro # G0685227
- UPC # 017378126355
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1 Ga,1/4",90 deg.,PK10 |
Gauge | 1 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube 90 Degrees Bent Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Features | Seamless construction; 1/4" Stud Size |
Description
Copper Lug,1 Ga,1/4",90 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2 Position Toggle Switch With 6 Screw Terminals On/On (12131)
- BOSCH Oil Filter, 3334 (3334)
- GENUINE DOOR LATCH CABLE (51218403057)
- SKF Manual Trans Seal - Rear, 17386 (17386)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- QUICKCABLE Harness, 3-Battery, 13-5/8" (7602-001)
- QUICKCABLE Tab Insulator, Black, Tp 2-2/0, PK25 (5745-025B)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- Quickcable Automotive Battery Equipment