Shop All Automotive Battery Terminal Components & Parts
Quickcable
Contact, Solder Type, 4and 2 AWG, PK5
Mfr # 121105-525-005
Zoro # G7512967
product price: $35.89
/pk 5, $7.18/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga
- Color Silver
- Connection Type Solder
- Contacts Silver Plated Copper
- Wire Size (AWG) 4 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 121105-525-005
- Zoro # G7512967
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 4 and 2 |
Description
Power Connector Contact, Connector Type Solder, Maximum Current 175 A, Minimum Current 175 A, Color Silver, Guage 2 ga, 4 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Solder, Plating Silver Plated, Material Copper, Features Contacts Come Ready to Use, Just add Heat, Contacts Come with Pre-Loaded Flux and Solder, Application Replaces Contacts in Anderson Style Connectors, Contact Material Silver Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wheeled Battery Jump Starter, Boosting, Charging, For Battery Voltage: 12 (604100-396-001)
- PACIFIC PERFORMANCE ENGINEERING DOWN PIPE GM 6.6L (11-14) (117000600)
- JET-LUBE 1 gal Moly Paste Pail Blue (28023)
- ACDELCO BALL BEARING ASM (203FF)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- QUICKCABLE Terminal Protector, Red, 4 Ga, PK5 (5719-005R)
- QUICKCABLE Nylon Mounting Pads, 1" X 1", PK100 (502622-100)
- QUICKCABLE Clamp Crimp, Neg, 1/0, PK5 (4010-005N)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK10 (5954-010F)
- QUICKCABLE Terminal Protector, Battery 1-2 Ga, PK5 (5734-005R)
- QUICKCABLE Solder Clamp, Pos, 4 and 6 ga., PK5 (406304-396-005P)
- Quickcable Automotive Battery Terminal Components & Parts