Shop All Automotive Battery Terminal Components & Parts
Quickcable
Contact, Solder Type, 2/0 AWG, PK5
Mfr # 121108-525-005
Zoro # G7530652
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Color Silver
- Connection Type Solder
- Amps 350 A
- Standards CSA, RoHs, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 121108-525-005
- Zoro # G7530652
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 2/0 |
Description
Power Connector Contact, Connector Type Solder, Maximum Current 350 A, Minimum Current 350 A, Color Silver, Guage 2/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Solder, Plating Silver Plated, Material Copper, Features Contacts Come Ready to Use, Just Add Heat, Contacts Come with Pre-Loaded Flux and Solder, Application Replaces Contacts in Anderson Style Connectors, Contact Material Silver Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKJACK 4 Large Diameter Refills 50 Per Box (RE-450)
- A & I PRODUCTS Cut Out, Generator; 6 Volt 5" x7" x2" (A-R40061)
- FOUR SEASONS O-Ring, 23678 (23678)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- QUICKCABLE Terminal Protector, Black, 4 Ga, PK5 (5719-005B)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Pos (850109-2001P)
- QUICKCABLE Butt Connector, 6 ga., PK25 (160680-025)
- QUICKCABLE Sight Hole Lug, 4Gauge, 3/8", PK5 (8904-005F)
- QUICKCABLE Splice Tube, Black, 48", 12mm, 1/2" (506703-001)
- QUICKCABLE Side Bolt Ratchet Tool, 5/16" (120195-2001)
- SOUTHWIRE Battery Cable with Lugs, Black, 4AWG, 19 In (SS19-4)
- Quickcable Automotive Battery Terminal Components & Parts