Shop All Automotive Battery Terminal Components & Parts
Quickcable
Contact, Solder Type, 1and1/0AWG, PK5
Mfr # 121107-525-005
Zoro # G7502546
product price: $40.35
/pk 5, $8.07/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga
- Color Silver
- Connection Type Solder
- Function Replaces Contacts in Anderson Style Connectors
- Material of Construction Package Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 121107-525-005
- Zoro # G7502546
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 1 and 1/0 |
Description
Power Connector Contact, Connector Type Solder, Maximum Current 175 A, Minimum Current 175 A, Color Silver, Guage 1/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Solder, Plating Silver Plated, Material Copper, Features Contacts Come Ready to Use, Just add Heat, Contacts Come with Pre-Loaded Flux and Solder, Application Replaces Contacts in Anderson Style Connectors, Contact Material Silver Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18581)
- MR. GASKET ALUM CARB ADAPT (1932)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- QUICKCABLE Terminal Protector Flag, 2/0-3/0, PK5 (5774-005B)
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 (5067-010N)
- QUICKCABLE Copper Lug, 6 Gauge, 1/4", PK10 (5951-010D)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- QUICKCABLE Hold Down Bolt Kit, 1/4"x10" (302107-360-2002)
- MAGNALUG Magnalug Inverter Lug, 6 ga., PK5 (102806-005)
- Quickcable Automotive Battery Equipment