Shop All Automotive Battery Terminal Components & Parts
Quickcable
Contact, Crimp Type, 6 AWG, PK5
Mfr # 123103-525-005
Zoro # G7498215
original price:
$17.28
49% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga
- Color Silver
- Connection Type Crimp
- Contacts Silver Plated Copper
- Type Crimp Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 123103-525-005
- Zoro # G7498215
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 6 |
Description
Power Connector Contact, Connector Type Crimp, Maximum Current 50 A, Minimum Current 50 A, Color Silver, Guage 6 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Crimp, Plating Silver Plated, Material Copper, Features Use a Crimp Tool for Solid Dependable Crimps, Application Commercial, Industrial, Contact Material Silver Plated Copper, Product Type Power Connector Contact, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BOBCAT 6670207 Replacement/Interchange Spin-On Filter (MF0575554)
- DIAMOND GRADE Reflective Tape, 3" W, 150 ft. L (983-71 ES)
- PHOENIX Bracket For Simulator (PND1907BKT)
- VELVAC Toggle, Spst, On-Off, 50Amp Chrm Handle (090188)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK25 (501060-025)
- QUICKCABLE Red Top Post Straight Clamp, 4-6 Ga, PK5 (5704-005R)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- QUICKCABLE Stud Nut, 3/8", 16 Ss, PK50 (6015-050)
- QUICKCABLE Stud Nut, 3/8", 16 Ss (6015-2001)
- QUICKCABLE Head Duty, Universal Lead Terminal (5566-2001U)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 10In L (84-9255)
- Quickcable Automotive Battery Equipment