Shop All Automotive Battery Terminal Components & Parts
Quickcable
Contact, Crimp Type, 4/0 AWG, PK10
Mfr # 123110-525-010
Zoro # G7528936
product price: $97.89
/pk 10, $9.79/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga
- Color Silver
- Connection Type Crimp
- Amps 350 A
- Wire Size (AWG) 4/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 123110-525-010
- Zoro # G7528936
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 4/0 |
Description
Power Connector Contact, Connector Type Crimp, Maximum Current 350 A, Minimum Current 350 A, Color Silver, Guage 4/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Crimp, Plating Silver Plated, Material Copper, Features Use a Crimp Tool for Solid Dependable Crimps, Application Commercial, Industrial, Contact Material Silver Plated Copper, Product Type Power Connector Contact, Standards CSA, UL, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Coupler Lock, Universal Lock Type (7005800)
- VELVAC Back up Alarm, 87dB, Black, 2-3/4 In H (697287)
- LIPPERT 24IN RADIUS TRIPLE 9IN STEEL STEP - MANUAL (432690)
- A & I PRODUCTS NUT 1"-14 LH LOCKNUT 1.5" x1.5" x1" (A-7A5161)
- QUICKCABLE Hold Down, Flush, 8-5/8"-14-3/4" (302103-2001)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- QUICKCABLE Standard Fuse Tab Adapter, PK25 (169146-025)
- QUICKCABLE Stud Post Conversion Kit, PK4 (5514-525-004)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- QUICKCABLE Straight Clamp, Neg, 4/0, PK5 (5040-005N)
- SOLAR Vehicle Memory Saver Connector (ESA30)
- Quickcable Automotive Battery Terminal Components & Parts