Shop All Automotive Battery Terminal Components & Parts
Quickcable
Contact, Crimp Type, 2/0 AWG, PK5
Mfr # 123108-525-005
Zoro # G7494602
product price: $50.85
/pk 5, $10.17/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Color Silver
- Connection Type Crimp
- Standards CSA, UL
- Material of Construction Package Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 123108-525-005
- Zoro # G7494602
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 2/0 |
Description
Power Connector Contact, Connector Type Crimp, Maximum Current 350 A, Minimum Current 350 A, Color Silver, Guage 2/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Crimp, Plating Silver Plated, Material Copper, Features Use a Crimp Tool for Solid Dependable Crimps, Application Commercial, Industrial, Contact Material Silver Plated Copper, Product Type Power Connector Contact, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Whale In-Line Check Valve 1"-1 1/2" Stepped Connection (LV1215)
- GPD Evaporator, 4711292 (4711292)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 4 Ton Capacity (61040)
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2 2 x 50-R)
- QUICKCABLE Univ Leadhead, Red, 60", Lh 1/0 (213450-001)
- QUICKCABLE Copper Lug, 4 Ga, 1/4", 90 deg., PK10 (5952-010DL)
- QUICKCABLE Side Terminal Posts 5/16", PK5 (5513-010)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- QUICKCABLE Clamp Crimp, Pos, 2/0, PK5 (4020-396-005P)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- QUICKCABLE High Capacity Intercell, 3-3/4", PK5 (215025-005)
- Quickcable Automotive Battery Terminal Components & Parts