Shop All Automotive Battery Terminal Components & Parts
Quickcable
Connector, 1 ga, 3/8", Side Terminal
Mfr # 100655-2001
Zoro # G1766727
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Crimp
- Standards UL STD 486A and CUL; RoHS
- Type Battery Connectors Crimpable Side Terminal
- Features Stronger than Standard Copper Tube Lugs; Raised Pad Prevents Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 100655-2001
- Zoro # G1766727
- UPC # 017378380115
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1 ga. |
Connection Type | Crimp |
Standards | UL STD 486A and CUL; RoHS |
Type | Battery Connectors Crimpable Side Terminal |
Features | Stronger than Standard Copper Tube Lugs; Raised Pad Prevents Shorts |
Description
Connector,1 ga,3/8",Side Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 600W 120V, 1-5/8in. Plug Ford, International (3100061)
- SOLAS Interchangeable Hub Kit For Rubex Propeller For Some Yamahas, Newer, F115 4-Stroke 2000, Newer (RBX-203B)
- RUBBERMASTER 6.00-9 Industrial Lug 10 Ply Tube Type Forklift Tire (579582)
- BOSCH Specialty Spark Plug -FGR7DQP (FGR7DQP)
- QUICKCABLE Butt Splice, Copper, 4 Gauge, PK10 (6651-010)
- QUICKCABLE Battery Box, Black, 27-1/64" Lx29-7/64" W (120168-360-001)
- QUICKCABLE Super Cable Cutter, Up to 6/0 ga (4285-525-001)
- QUICKCABLE Battery Hold Down, 5-1/2 to 9 In (302102-525-001)
- QUICKCABLE SB Lock Box, PK5 (126207-005)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- FUSION Battery Terminal Flag, 1/0 ga., Black, Pos (436310P)
- Quickcable Automotive Battery Equipment