Shop All Automotive Battery Terminal Components & Parts
Quickcable
Cone and Thimble Kit, Crimp, 2/0
Mfr # 214927-001
Zoro # G1793677
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp
- Type Cone and Thimble Kits
- Includes Cone, Thimble and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 214927-001
- Zoro # G1793677
- UPC # 017378115816
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Connection Type | Crimp |
Type | Cone and Thimble Kits |
Includes | Cone, Thimble and Hardware |
Description
Cone and Thimble Kit,Crimp,2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 100 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG100FTRED)
- BUYERS PRODUCTS Mudflap, Anti-Spray Rubber, 24" x 36", PK2, 2 PK (B36SRP)
- ARMOR ALL 64 Oz. Liquid Original Protectant Refill (17999WB)
- BOJO TOOLS Narrow Angled Pry Tool (ITH-55-XNGL)
- QUICKCABLE Solder Straight Lug, 2/0, 5/16", PK5 (141118-005)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK50 (3420-050P)
- QUICKCABLE Battery Carrier, Strap Type (120155-2001)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7405-001)
- QUICKCABLE Stud S/T Lug, 2/0, 1/2", PK5 (4920-005H)
- QUICKCABLE Butt Connector, 22-18 ga., PK100 (160180-100)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5704-360-005B)
- Quickcable Automotive Battery Equipment