Shop All Automotive Battery Accessories
Quickcable
Clip, Red and Black, 5A
Mfr # 602010-2002
Zoro # G0687123
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Material Vinyl, Metal
- Type Alligator Clips w/Banana Plugs
- Color Red/Black
- Connection Type Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 602010-2002
- Zoro # G0687123
- UPC # 017378010234
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Details
Amps | 5A |
Material | Vinyl, Metal |
Type | Alligator Clips w/Banana Plugs |
Color | Red/Black |
Connection Type | Clip |
Gauge | 16 to 14 ga. |
Item | Clip,Red and Black,5A |
Category Type | Battery and Charger Accessories |
Description
Clip,Red and Black,5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- FALCON Falcon FSH1BU Signal Horn - 1 oz. Case of 12 (FSH1BU)
- GUEST Battery On/Off Switch w/o AFD (2102)
- VELVAC Spot Mirror, Offset Mount (708446)
- QUICKCABLE Booster Clamps, 1000A, PR (602058K)
- QUICKCABLE Booster Clamps, 400A, PK5 (602050-005)
- QUICKCABLE Jump Start Connector (509699-001)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604050-396-001)
- QUICKCABLE On/Off Switch Rescue Model 4000 Only (604076)
- QUICKCABLE Black Booster Clamp, 1000A (602058B)
- SCHUMACHER ELECTRIC 1000 Peak Amp Lithium Ion Jump Starter (SCUSL1317)
- Quickcable Automotive Battery Accessories