Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp, Solder, 2/0, Positive, PK5
Mfr # 406320P
Zoro # G9997233
original price:
$38.63
6% off
new price: $36.15
/pk 5, $7.23/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Alignment Straight
- Connection Type Solder
- Includes Fasteners
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 406320P
- Zoro # G9997233
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Depth | 0.6 in |
Overall Width | 1 in |
Overall Length | 2 3/8 in |
Details
Item | Clamp |
Gauge | 2/0 ga |
Alignment | Straight |
Connection Type | Solder |
Includes | Fasteners |
Standards | RoHS |
Polarity | Positive |
Attachment Location | Top |
Color Code | Black |
Contact Material | Copper |
Description
Clamp, Alignment Straight, Connection Type Solder, Gauge 2/0 ga, Color Code Black, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.6 in, Features Added Conductivity and Corrosion Resistance, Good in Presence of Destructive Vibration or Corrosive Chemicals, Standards RoHs Compliant, Includes Fasteners, Attachment Location Top, Stud Size 1/3 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 3" H (SA940)
- TRAILFX BULL BAR Black Powder Coated Steel Use On Trail FX Bull Bars (1399125XX3)
- ECCO Beacon Light, Clear, 5" H (7945C)
- VELVAC 7X16 V-Back Heated Mirror S.Steel, 708046 (708046)
- QUICKCABLE Strap Lug-To-Lug 4 Gauge, 18", PK25 (7404-025)
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK50 (501010-050)
- QUICKCABLE Solder Straight Lug, 1/0, 3/8", PK5 (141127-005)
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- QUICKCABLE Stud S/T Lug, 2/0, 3/8", PK5 (4920-005F)
- QUICKCABLE Black Battery Cable, 6 ga., 25 ft. (200102-025)
- QUICKCABLE Terminal Protector, Red, Black, 4 Ga (5720-2002)
- Quickcable Automotive Battery Equipment