Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Pos, 6 Gauge, PK5
Mfr # 4006-005P
Zoro # G0666729
product price: $25.39
/pk 5, $5.08/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Connection Type Straight Clamp
- Standards cUL; UL Standard; RoHS
- Includes Fasteners
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4006-005P
- Zoro # G0666729
- UPC # 017378400622
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Pos,6 Gauge,PK5 |
Gauge | 6 ga. |
Connection Type | Straight Clamp |
Standards | cUL; UL Standard; RoHS |
Includes | Fasteners |
Polarity | Positive |
Type | Quick Straight Clamp Connector |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Description
Clamp Crimp,Pos,6 Gauge,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 500188 Bulldog Powered Drive A-Frame Jack - 14" Travel, 3,500 lbs., White Case (500188)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- LISLE Handy Packer Bearing Packer (34550)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- QUICKCABLE Strap Lug-To-Lug 4 Gauge, 18", PK25 (7404-025)
- QUICKCABLE Battery Carrier Strap, Hooks, PK10 (120160-360-010)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- QUICKCABLE Bent Lug, 4 Gauge, 1/2", 90 deg., PK5 (6404-005HL)
- DORMAN Dorman 85240 16 14 Gauge Weather Proof Terminal Butt Connector; Pack 10 (D18-85240)
- Quickcable Automotive Battery Terminal Components & Parts