Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Pos, 4/0, PK5
Mfr # 4040-005P
Zoro # G0667009
product price: $30.29
/pk 5, $6.06/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Straight Clamp
- Type Quick Straight Clamp Connector
- Includes Fasteners
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4040-005P
- Zoro # G0667009
- UPC # 017378404026
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Pos,4/0,PK5 |
Gauge | 4/0 ga. |
Connection Type | Straight Clamp |
Type | Quick Straight Clamp Connector |
Includes | Fasteners |
Standards | cUL; UL Standard; RoHS |
Polarity | Positive |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Description
Clamp Crimp,Pos,4/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10 (1818-10PK)
- PRI PRI CP113 PRI-D Diesel Treatment - 16 oz. (CP113)
- CAMCO WATER TANK FILLER WITH SHUTOFF VALVE, LLC (40003)
- GROTE Full-Pattern Stop/Tail/Turn LED Lamp (53312)
- QUICKCABLE Sight Hole Lug, 2/0, 3/8", PK5 (8920-005F)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7905-001)
- QUICKCABLE Top Post Washers, Black, PK50 (6622-360-050B)
- QUICKCABLE Copper Lug, 4/0, 1/4", PK50 (5958-050D)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray, 4/0 (125110-001)
- Quickcable Automotive Battery Equipment