Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Pos, 4 Gauge, PK5
Mfr # 4004-005P
Zoro # G0667228
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Straight Clamp
- Includes Fasteners
- Standards cUL; UL Standard; RoHS
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4004-005P
- Zoro # G0667228
- UPC # 017378400424
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Pos,4 Gauge,PK5 |
Gauge | 4 ga. |
Connection Type | Straight Clamp |
Includes | Fasteners |
Standards | cUL; UL Standard; RoHS |
Polarity | Positive |
Type | Quick Straight Clamp Connector |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Description
Clamp Crimp,Pos,4 Gauge,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cast Aluminum "S" Dock Cleat, 10" (30760)
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJW5)
- MOBILETRONIX CB Ant PowerStix Series 3ft Wht (216-70320)
- GROTE LIGHTING STT LAMP-RED-3-STUD METRI-PACK RH (53702)
- QUICKCABLE Commercial Battery Box, Mounting Kit (120334-001)
- QUICKCABLE Black Intercell Link Cover, 4H, 12.20, PK5 (215821-005B)
- QUICKCABLE Type T Group 31T Cap, Red, PK50 (501041-050)
- QUICKCABLE Stud Nut, 3/8", 16 Ss (6015-2001)
- QUICKCABLE Straight Battery Terminal, 4 ga., Gray (4004-525-001U)
- QUICKCABLE Solder Straight Lug, 3/0, 3/8", PK5 (141129-005)
- PERFORMANCE TOOL Side Post Battery Terminal Bolt (W1679C)
- Quickcable Automotive Battery Equipment