Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Pos, 3/0, PK5
Mfr # 4030-005P
Zoro # G0666911
product price: $21.55
/pk 5, $4.31/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Connection Type Straight Clamp
- Features Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
- Includes Fasteners
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4030-005P
- Zoro # G0666911
- UPC # 017378403029
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Pos,3/0,PK5 |
Gauge | 3/0 ga. |
Connection Type | Straight Clamp |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Includes | Fasteners |
Polarity | Positive |
Type | Quick Straight Clamp Connector |
Standards | cUL; UL Standard; RoHS |
Description
Clamp Crimp,Pos,3/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Portable Masker, 18", Non-Skid, Non-Mar (33003)
- ATTWOOD Attwood 9090-1 Adjustable Battery Tray - 24 Series (9090-1)
- FIRST WATCH First Responder Water Helmet - Large/XL - Red (FWBH-RD-L/XL)
- DISCO Wht Nyln Moulding Clips 10mmX20mm Hd 24mm Stem PK25 (13443PK)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", PK10 (5953-010H)
- QUICKCABLE Copper Lug, 4 Ga, 1/4", 90 deg., PK10 (5952-010DL)
- QUICKCABLE Magna Splice Extra Length, 1/0, PK5 (102457-005)
- QUICKCABLE Splice Extra Length, 1 and 2ga., PK5 (102456-005)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK50 (105723-050R)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- Quickcable Automotive Battery Terminal Components & Parts