Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Pos, 1/0, PK5
Mfr # 4010-005P
Zoro # G0666963
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Straight Clamp
- Includes Fasteners
- Standards cUL; UL Standard; RoHS
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 4010-005P
- Zoro # G0666963
- UPC # 017378401025
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Pos,1/0,PK5 |
Gauge | 1/0 ga. |
Connection Type | Straight Clamp |
Includes | Fasteners |
Standards | cUL; UL Standard; RoHS |
Polarity | Positive |
Type | Quick Straight Clamp Connector |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Description
Clamp Crimp,Pos,1/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perko 0374002clr replacement light bulb lamp (0374002CLR PERKO)
- FOUR SEASONS DODGE PICKUP-FULLSIZE / RAMCHARGER 04-03 (46059)
- BUYERS PRODUCTS 18x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705120)
- BAJA DESIGNS S2 SPORT, PAIR DRIVING/COMBO LED (547803)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5724-360-005R)
- QUICKCABLE Red 4Ga, 10" Top Post Battery Cable, (8010-001)
- QUICKCABLE Protective Washer, PK2 (6622-360-002)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- QUICKCABLE Cub Crimper, 15" Handle (4245-001)
- FUSION Protective Cap, Plug-In, PVC (126403)
- Quickcable Automotive Battery Terminal Components & Parts