Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Pos, 1 Gauge, PK5
Mfr # 4001-005P
Zoro # G0667270
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Straight Clamp
- Features Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
- Standards cUL; UL Standard; RoHS
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4001-005P
- Zoro # G0667270
- UPC # 017378400110
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Pos,1 Gauge,PK5 |
Gauge | 1 ga. |
Connection Type | Straight Clamp |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Standards | cUL; UL Standard; RoHS |
Polarity | Positive |
Type | Quick Straight Clamp Connector |
Includes | Fasteners |
Description
Clamp Crimp,Pos,1 Gauge,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- FEL-PRO Differential Set, Rds55074 (RDS55074)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7170)
- GROTE Connector, Square, 6-Pole, 16 Gauge (82-1028)
- QUICKCABLE Lead Add-On Connector, Pos, PK5 (5350-005P)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- QUICKCABLE Copper Lug, 8 Ga, 1/4", 90 deg., PK10 (5950-010DL)
- QUICKCABLE Super Cable Cutter, Up to 6/0 ga (4285-525-001)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK10 (5956-010E)
- BEST CONNECTION B6S-6982F Electrical Terminal Assortment Kit-83 Piece, 83PK (A79-BLF27B)
- Quickcable Automotive Battery Equipment