Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Neg, 4/0, PK5
Mfr # 4040-005N
Zoro # G0666972
product price: $33.89
/pk 5, $6.78/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Straight Clamp
- Standards cUL; UL Standard; RoHS
- Type Quick Straight Clamp Connector
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4040-005N
- Zoro # G0666972
- UPC # 017378404002
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Neg,4/0,PK5 |
Gauge | 4/0 ga. |
Connection Type | Straight Clamp |
Standards | cUL; UL Standard; RoHS |
Type | Quick Straight Clamp Connector |
Includes | Fasteners |
Polarity | Negative |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Description
Clamp Crimp,Neg,4/0,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-6 (TR87) (TUN4003)
- STEELMAN Battery Carrying Strap (42013)
- RULE Rule Tournament Series Bronze Base 1600 GPH Livewell Pump (209B)
- DAYSTAR D RING WASHERS 8 PCS (KU71074BK)
- QUICKCABLE Ford Powerstroke Diesel Cable, 108" (2116-001)
- QUICKCABLE Lawn/Garden Post Cap, Black, PK50 (501030-050)
- QUICKCABLE Battery Post Shims, PK100 (850115-100)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- QUICKCABLE Head Duty, Universal Lead Terminal (5566-2001U)
- QUICKCABLE Braided Strap, 4 Gauge, 9" (7001-2001)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- Quickcable Automotive Battery Terminal Components & Parts