Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Neg, 4 Gauge, PK5
Mfr # 4004-005N
Zoro # G0667368
product price: $25.19
/pk 5, $5.04/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Straight Clamp
- Type Quick Straight Clamp Connector
- Features Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4004-005N
- Zoro # G0667368
- UPC # 017378400400
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Neg,4 Gauge,PK5 |
Gauge | 4 ga. |
Connection Type | Straight Clamp |
Type | Quick Straight Clamp Connector |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Standards | cUL; UL Standard; RoHS |
Includes | Fasteners |
Polarity | Negative |
Description
Clamp Crimp,Neg,4 Gauge,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Thread M92 x 2.5mm (B40063)
- MTD Starter Hsg Asm (753-06697)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 55 Gallon Drum (51932)
- QUICKCABLE Nylon Mounting Pads, 1" X 1", PK100 (502622-100)
- QUICKCABLE Dual Post Terminal Protector, 4/0, PK5 (5713-005B)
- QUICKCABLE Center Mount Cross Bar Hold Down (302202-001)
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- QUICKCABLE Red 4Ga, 15" Top Post Battery Cable, (8015-001)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK50 (5950-050D)
- QUICKCABLE Harness, 2-Battery, 14" (7755-001)
- Quickcable Automotive Battery Terminal Components & Parts