Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Neg, 2 Gauge, PK5
Mfr # 4002-005N
Zoro # G0667182
original price:
$30.42
9% off
new price: $27.49
/pk 5, $5.50/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Connection Type Straight Clamp
- Type Quick Straight Clamp Connector
- Polarity Negative
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4002-005N
- Zoro # G0667182
- UPC # 017378400202
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Neg,2 Gauge,PK5 |
Gauge | 2 ga. |
Connection Type | Straight Clamp |
Type | Quick Straight Clamp Connector |
Polarity | Negative |
Includes | Fasteners |
Standards | cUL; UL Standard; RoHS |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Description
Clamp Crimp,Neg,2 Gauge,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Injector Asy, Cm5188 (CM5188)
- AFTERMARKET Trombetta Solenoid (TRO-812-1221-211-JN)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 7" x7" x0.5" (A-BP247000061)
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- QUICKCABLE Post Mold (213900-001)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK10 (5950-010D)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-025)
- QUICKCABLE Water Miser, 1/4"Turn Vent Cap, PK6 (215902-006)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7654-001)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Pos (4110-525-001P)
- Quickcable Automotive Battery Terminal Components & Parts