Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Neg, 1/0, PK5
Mfr # 4010-005N
Zoro # G0666817
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Straight Clamp
- Features Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
- Polarity Negative
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 4010-005N
- Zoro # G0666817
- UPC # 017378401001
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Neg,1/0,PK5 |
Gauge | 1/0 ga. |
Connection Type | Straight Clamp |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Polarity | Negative |
Standards | cUL; UL Standard; RoHS |
Type | Quick Straight Clamp Connector |
Includes | Fasteners |
Description
Clamp Crimp,Neg,1/0,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, Long, 1/4 (7/16-24 Inverted), 100/box (BLFX-16)
- AIRBAGIT AirBagIt FIT-DRAIN Drain Valve 0.25 NPT Male - Air Fittings (FIT-DRAIN)
- OTC Electrical Connector Separator, 2 Piece (4460)
- ILC Replacement for Welch Allyn 02500-u replacement light bulb lamp (02500-U WELCH ALLYN)
- QUICKCABLE Square Bolt, 5/16, 18 X 1-1/4", PK100 (6700-100T)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- QUICKCABLE Flag Crimp, Neg, 1 Gauge, PK5 (4301-005N)
- QUICKCABLE On/Off Switch (309101-001)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Pos (4110-525-001P)
- Quickcable Automotive Battery Equipment