Shop All Automotive Battery Terminal Components & Parts
Quickcable
Center Mount Cross Bar Hold Down
Mfr # 302202-001
Zoro # G0665609
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS
- Type QuickHold Adjustable Battery Hold-Downs
- Application Car, Truck, Bus, Off Road, Marine or Recreational Installations
- Features Infinitely adjustable and lockable; Eliminates Hold-Down as Source of Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 302202-001
- Zoro # G0665609
- UPC # 017378119142
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Center Mount Cross Bar Hold Down |
Standards | RoHS |
Type | QuickHold Adjustable Battery Hold-Downs |
Application | Car, Truck, Bus, Off Road, Marine or Recreational Installations |
Features | Infinitely adjustable and lockable; Eliminates Hold-Down as Source of Shorts |
Description
Center Mount Cross Bar Hold Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 5022 Panel Mount AGC/MDL Fuse Holder Replacement Cap (5022)
- BLUE OX 15-18 EDGE SPT(INC ACC/SHUTTERS)(NO 2.0L ECOBOOST); 16-18 MKX(INC ECOB (BX2673)
- QUICKCABLE Single Point, Small Base, 5/16", Black (509691-001)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AFC11000)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK5 (4001-005P)
- QUICKCABLE Adapter Nut, 5/16", PK10 (6024-010)
- QUICKCABLE Butt Splice, Copper, 2/0, PK10 (6655-010)
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- Quickcable Automotive Battery Terminal Components & Parts