Shop All Automotive Battery Accessories
Quickcable
Cc Lead Straight Jumper, 1 Gauge, 8"
Mfr # 7502-001
Zoro # G0692577
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
- Material Copper, Insulated Synthetic Rubber, Steel
- Length 8"
- Type Lead Straight Jumpers
- Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7502-001
- Zoro # G0692577
- UPC # 017378926481
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 8" |
Cable Length | 8 ft. |
Details
Application | Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage |
Material | Copper, Insulated Synthetic Rubber, Steel |
Type | Lead Straight Jumpers |
Connection Type | Clamp |
Gauge | 1 ga. |
Item | Lead Straight Jumper |
Category Type | Jumper Cables |
Description
Cc Lead Straight Jumper,1 Gauge,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP LOW HORSE-POWER V-BELT (3550)
- C.E. SMITH Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity (19504)
- CUSTOM ACCESSORIES Assorted Cup Holder For Fits into most auto window channels (91117W)
- GATES Auto V-Belt, Industry Number K080825HD (K080825HD)
- QUICKCABLE Hardware Fastener, 3/8-16, PK25 (6015-360-025)
- QUICKCABLE Booster Cable, 1 Ga, 12ft., 500A (602310-001)
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- QUICKCABLE Parallel Bonded Booster Cable, 1/0 (204106-100)
- QUICKCABLE Booster Clamps, 400A, PK25 (602050-025)
- QUICKCABLE Parrot Booster Clamps, 500A, PK25 (602065-025)
- ALLSTAR 175A Battery Quick Disconnect; Red (ALL76322)
- Quickcable Automotive Battery Accessories