Shop All Cable Ties
Quickcable
Cable Ties, 8.5", 40lb., Flor Pink, PK100
Mfr # 502208-100
Zoro # G0672292
product price: $6.89
/pk 100, $0.07/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color Fluorescent Pink
- Width 9/64"
- Tensile Strength 40 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502208-100
- Zoro # G0672292
- UPC # 017378557852
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 9/64" |
Details
Color | Fluorescent Pink |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | 6/6 Nylon |
Basic Material | Plastic |
Description
Cable Ties,8.5 In.,40lb.,Flor Pink,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- R H TAMLYN & SONS Wall Tie 6-3/8x7/8in 28ga Glv (BT28500SP)
- Quickcable Cable Ties