Shop All Cable Ties
Quickcable
Cable Ties, 8.5", 40lb., Flor Orange, PK100
Mfr # 502207-100
Zoro # G0672301
product price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color Fluorescent Orange
- Width 9/64"
- Tensile Strength 40 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502207-100
- Zoro # G0672301
- UPC # 017378457855
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 9/64" |
Details
Color | Fluorescent Orange |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | 6/6 Nylon |
Basic Material | Plastic |
Description
Cable Ties,8.5 In.,40lb.,Flor Orange,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- OMRON SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 20 A @ 250 V AC Contact Rating (A-20G-B)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties (224108)
- Quickcable Cable Ties