Shop All Cable Ties
Quickcable
Cable Ties, 8.5", 40lb., Flor Green, PK100
Mfr # 502206-100
Zoro # G0672277
product price: $6.39
/pk 100, $0.06/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color Fluorescent Green
- Width 9/64"
- Tensile Strength 40 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502206-100
- Zoro # G0672277
- UPC # 017378357858
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 9/64" |
Details
Color | Fluorescent Green |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | 6/6 Nylon |
Basic Material | Plastic |
Description
Cable Ties,8.5 In.,40lb.,Flor Green,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- Quickcable Cable Ties