Shop All Cable Ties
Quickcable
Cable Ties, 8.5", 40lb., Flor Blue, PK100
Mfr # 502205-100
Zoro # G0672283
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color Fluorescent Blue
- Width 9/64"
- Tensile Strength 40 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 502205-100
- Zoro # G0672283
- UPC # 017378257851
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 9/64" |
Details
Color | Fluorescent Blue |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | 6/6 Nylon |
Basic Material | Plastic |
Description
Cable Ties,8.5 In.,40lb.,Flor Blue,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- HALEX Nipple Cndt Offset 3/4In Zinc (04007B)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- Quickcable Cable Ties