Shop All Cable Ties
Quickcable
Cable Ties, 7.5", 50lb., PK100
Mfr # 502142-100
Zoro # G0672012
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Color natural
- Width 11/64"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502142-100
- Zoro # G0672012
- UPC # 017378054719
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 11/64" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | 6/6 Nylon |
Basic Material | Plastic |
Description
Cable Ties,7.5 In.,50lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NC (E2K-C25MF2)
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- Quickcable Cable Ties