Shop All Automotive Battery Terminal Components & Parts
Quickcable
Cable Stripper, 5-1/2 In
Mfr # 4215-525-001
Zoro # G7464143
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Up to 4/0 ga
- Color Red
- Features Strips Wire up to 4/0 Gauge Cable
- Length 5 1/2 in
- Includes Spare Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 4215-525-001
- Zoro # G7464143
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 5 1/2 in |
Width | 1 1/4 in |
Overall Height | 5 1/2 in |
Details
Item | Cable Stripper |
Gauge | Up to 4/0 ga |
Color | Red |
Features | Strips Wire up to 4/0 Gauge Cable |
Includes | Spare Blade |
Compatible Product Type | Wire up to 4/0 Gauge |
Material | ABS/Thermoplastic Rubber |
Description
Cable Stripper, Color Red, Features Strips Wire up to 4/0 Gauge Cable, Compatible Product Type Wire up to 4/0 Gauge, Gauge Up to 4/0 ga, Includes Spare Blade, Length 5 1/2 in, Material ABS/Thermoplastic Rubber, Overall Height 5 1/2 in, Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Spark Plug, 5 (5)
- POWERZONE Cord Engine Block Heater 15Ft (ORF890615)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- RULE Rule 500GPH Standard Bilge Pump - 12V (25DA)
- QUICKCABLE Single Point, Large Base, 5/16", Black (509696-001)
- QUICKCABLE End Cable Retro Fit Terminal, 1/0, PK5 (102560-005)
- QUICKCABLE Battery Box, Single, Gc2 (120187-001)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- QUICKCABLE Copper Lug, 4/0, 1/2", PK10 (5958-010H)
- QUICKCABLE Copper Lug, 6 Gauge, 1/4", PK10 (5951-010D)
- Quickcable Automotive Battery Equipment