Shop All Cable and Wire Cutters
Quickcable
Cable Cutter, Benchmount
Mfr # 4285-001M
Zoro # G0669048
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper, Battery and Welding Cable
- Overall Length 22-1/2"
- Features Hardened Blade for Long Life; Can be Resharpened; Bench-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4285-001M
- Zoro # G0669048
- UPC # 017378425816
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 22-1/2" |
Details
Primary Application | Cuts Copper, Battery and Welding Cable |
Features | Hardened Blade for Long Life; Can be Resharpened; Bench-Mount |
Item | Cable Cutter,Benchmount |
Description
Cable Cutter,Benchmount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver #2 Round (64-105-A)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Chrome Finish (54RY24)
- DEWALT Cordless Circular Saw Kit, 20VDC, Li-Ion (DCS571P1)
- BETA Two Leg Puyller w/5 Extractor (015450011)
- QUICKCABLE 9" Battery Cable Cutter, Shear Cut (4275-396-001)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- KNIPEX 5" Precision Electronics Side Cutter ESD, Ergonomic Grip (79 62 125 ESD)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0390MCP)
- Quickcable Knives, Cutters & Snips