Shop All Crimping Tool Kits
Quickcable
Cable Crimp Kit, 175A, Gray, 1/0
Mfr # 124107-360-001
Zoro # G0659117
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1/0 gauge
- Number of Pieces 1
- Includes (2) Contacts, (1) Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 124107-360-001
- Zoro # G0659117
- UPC # 017378032304
- Country of Origin United States
- Category Crimping Tool Kits
Details
Capacity | 1/0 gauge |
Number of Pieces | 1 |
Includes | (2) Contacts, (1) Housing |
Item | Cable Crimp Kit,175A,Gray,1/0 |
Description
Cable Crimp Kit,175A,Gray,1/0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 30m/100' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SMEF59N)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- PRO-SERIES 36 X 1-1/4" 4R Rigid Rule (4901-0206)
- QUICKCABLE Maintenance Kit, Hexcrimp (4255-001K)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- ANDERSON POWER PRODUCTS Sbx Kit, Red, 1/0,175A (124607-001)
- ANDERSON POWER PRODUCTS Red Powerpole Kit, 1/0,180A (124273-001)
- JONARD TOOLS Consumable Refill Kit For Tk-182 (TK-182RF)
- DEWALT 20V MAX* DIELESS CABLE CRIMPING TOOL KIT (DCE350M2)
- GARDNER BENDER Terminal/Crimping Tool Kit (GS-67K)
- Quickcable Crimping Tool Kits