Shop All Automotive Battery Terminal Components & Parts
Quickcable
Butt Splice, Copper, 1/0, PK10
Mfr # 6654-010
Zoro # G0690608
product price: $14.25
/pk 10, $1.43/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Features Seamless Construction
- Standards cUL; RoHS
- Type Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6654-010
- Zoro # G0690608
- UPC # 017378665496
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Butt Splice,Copper,1/0,PK10 |
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless Construction |
Standards | cUL; RoHS |
Type | Butt Splice |
Application | General Wiring as Well as Starter or Ground Connections |
Description
Butt Splice,Copper,1/0,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A0120SBKVP Gravity Water Inlet Cap - Black (Carded) (A0120SBKVP)
- WALTER SURFACE TECHNOLOGIES Filter Housing (48D314)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (70080)
- WEATHERHEAD Male Connector, 45Deg, 3/8 In Tube Sz (1880X6)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK50 (6701-050T)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 (5955-010EL)
- QUICKCABLE Splice Tube, Black, 48", 8mm, 5/16" (506702-001)
- QUICKCABLE Battery Terminal, Bolt, Lead, Positive (5516-360-001P)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Mount Terminal Tap And Ground (BA4)
- Quickcable Automotive Battery Terminal Components & Parts