Shop All Automotive Battery Terminal Components & Parts
Quickcable
Butt Splice, Copper, 1 Gauge, PK50
Mfr # 6653-050
Zoro # G0690538
product price: $70.59
/pk 50, $1.41/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Crimp/Solder
- Application General Wiring as Well as Starter or Ground Connections
- Type Butt Splice
- Features Seamless Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6653-050
- Zoro # G0690538
- UPC # 017378966531
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Butt Splice,Copper,1 Gauge,PK50 |
Gauge | 1 ga. |
Connection Type | Crimp/Solder |
Application | General Wiring as Well as Starter or Ground Connections |
Type | Butt Splice |
Features | Seamless Construction |
Standards | cUL; RoHS |
Description
Butt Splice,Copper,1 Gauge,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- ILC Replacement for Coleman 5357-700 replacement light bulb lamp (5357-700 COLEMAN)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR061K) (ACR-061K)
- STENS Oem Replacement Belt 265-325 For Husqvarna 539117245 (265-325)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Straight Terminal, 2/0 ga., Orange, Pos (4020-525-001P)
- QUICKCABLE Copper Lug, 1/0, 5/16", PK10 (5955-010E)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5747-005R)
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- QUICKCABLE Terminal Protector, 2/0, 90 deg, PK50 (105726-050B)
- QUICKCABLE Battery Tray, L16/Gc2 3 Battery (120221-001)
- Quickcable Automotive Battery Equipment