Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bus Bar Terminal, Neg, 3/8"
Mfr # 6995-001
Zoro # G0690949
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Marine and Heavy Truck
- Features Used to Convert Top Post 8D Batteries to Side Terminal
- Type Bus Bar Terminal
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6995-001
- Zoro # G0690949
- UPC # 017378926405
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bus Bar Terminal,Neg,3/8" |
Application | For Marine and Heavy Truck |
Features | Used to Convert Top Post 8D Batteries to Side Terminal |
Type | Bus Bar Terminal |
Polarity | Positive |
Description
Bus Bar Terminal,Neg,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Cowl Vent (331330-1)
- SPEC-D TUNING 99-03 Ford F150 Vertical Grill Chrome (HG-F15099CVT)
- MAIN FILTER HASTINGS HF732 Replacement/Interchange Spin-On Filter (MF0057997)
- C.E. SMITH E-Z Lube Dust Cap (1620540)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- QUICKCABLE Butt Splice, Copper, 4 Gauge, PK10 (6651-010)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- QUICKCABLE Splice Tube, Black, 48", 12mm, 1/2" (506703-001)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK25 (5743-025B)
- QUICKCABLE Super Cable Cutter, Up to 6/0 ga (4285-525-001)
- INGERSOLL-RAND Protective Battery Boot, 3.0A/hr. (BL2010-BOOT)
- Quickcable Automotive Battery Terminal Components & Parts