Shop All Automotive Battery Terminal Components & Parts
Quickcable
Braided Strap, 4 Gauge, 9"
Mfr # 7001-2001
Zoro # G0691122
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Features Maximum Conductivity and Flexibility; Packed in Poly Bags or Retail Packaging; Custom Build to Your Requirements; 3/8"
- Type Braided Ground Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7001-2001
- Zoro # G0691122
- UPC # 017378926429
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Braided Strap, 4 Gauge, 9" |
Gauge | 4 ga. |
Features | Maximum Conductivity and Flexibility; Packed in Poly Bags or Retail Packaging; Custom Build to Your Requirements; 3/8" |
Type | Braided Ground Strap |
Description
Braided Strap,4 Gauge,9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Black Steel Hitch Tube Cover, 2", 22750 (22750)
- MOTORCRAFT Sensor Asy-Engine Speed, Dy1215 (DY1215)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel (3052A)
- MAHLE Exhaust Manifold Gasket Set, MS16336 (MS16336)
- QUICKCABLE Solder Clamp, Pos, 4 and 6 ga., PK5 (406304-396-005P)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Pos (850109-2001P)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Copper Lug, 2/0, 3/8", PK10 (5956-010F)
- QUICKCABLE Cap-Off Tool (215920-001)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK50 (5950-050D)
- Quickcable Automotive Battery Terminal Components & Parts