Shop All Automotive Battery Accessories
Quickcable
Booster Clamps, 400A, PK5
Mfr # 602050-005
Zoro # G0686837
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Material Polyethylene Coated Steel Clamp With Copper Jaws
- Length 6-3/4"
- Type Mechanic Booster Clamps
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 602050-005
- Zoro # G0686837
- UPC # 017378840022
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 6-3/4" |
Details
Amps | 400A |
Material | Polyethylene Coated Steel Clamp With Copper Jaws |
Type | Mechanic Booster Clamps |
Color | Red/Black |
Connection Type | Clamp |
Charger Function | Boosting |
Item | Booster Clamps |
Category Type | Jumper Cables |
Description
Booster Clamps,400A,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Remote Panel w/25' Cable f/ProWatt SW Inverter (808-9001)
- AUTOTEX Wiper Motor, 2-1/2" Shaft, 18nm Torque (4A2.12.R110CE)
- ANCOR Stainless Steel Cushion Clamp - 1/4" - 10-Pack (403252)
- A & I PRODUCTS Hydraulic Accumulator, Oil 14" x4" x5" (A-RE17477)
- QUICKCABLE Jump Start Connector (509699-001)
- QUICKCABLE Parallel Bonded Booster Cable, 1/0 (204106-100)
- QUICKCABLE Jaw Clamps, 500A (602060-2002)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- QUICKCABLE Black Booster Clamp, 1000A (602058B)
- BAYCO Booster Cables, 16Ft, 400Amps, Parrot Jaw (SL-3006)
- Quickcable Automotive Battery Equipment